Skip Content

Mini Wall Pack,42W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mini Wall Pack, 42W, 120-277V

Price $123.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LB84
  • Mfr. Model # TWS 26/42TRT MVOLT L/LP
  • UNSPSC # 39111503
  • Catalog Page # 586
  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed, gasketed housings keep airborne contaminants from damaging fixture internals in high-moisture or dirty, dusty environments. Front cover is 1-pc., UV-resistant polycarbonate. Specular anodized aluminum reflector.

View More

Technical Specs

  • Item Mini Wall Pack
  • Lamp Type Compact Fluorescent
  • Lamp Watts 42
  • Voltage 120 to 277
  • Socket Type GX24Q-4
  • Length 5-1/4"
  • Width 6-7/8"
  • Height 11"
  • Series TWS
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Suggested Lamp Item No. 1PHA9
  • Lens Type Polycarbonate
  • Reflector Material UV Stabilized Polycarbonate
  • Housing Material Die Cast Aluminum
  • Mounting Wall, Two 3/4" Knockouts
  • Housing Finish Bronze
  • Light Distribution Broad
  • Standards UL Listed for Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the warranty?

No warranty posted on website
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about powermacman is loaded.
Additional information about powermacman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:08.480-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LB84, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:08.483-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LB84, prod, sort_default
1 of 1