Skip Content

Wall Pack,150W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Pack, 150W, 120-277V

Price $297.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • UNSPSC # 39111605
  • Catalog Page # 586
  • Shipping Weight 15.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed, gasketed construction protects against damage from external contaminants. Die-cast aluminum housing has a hinged door frame for easy access to internal components. Anodized, stippled aluminum reflector.

View More

Technical Specs

  • Item Wall Pack
  • Lamp Type Metal Halide
  • Lamp Watts 150
  • Voltage 120 /277
  • Socket Type Medium
  • Special Features Non-Cutoff
  • Length 7-1/2"
  • Width 13"
  • Height 9"
  • Series TWR1
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 1E960
  • Lens Type Glass
  • Reflector Material Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting 4" Outlet Box
  • Housing Finish Dark Bronze
  • Includes Lamp
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Light Distribution Vertical
  • Standards UL Listed For Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.