Skip Content

Wall Pack,400W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Pack, 400W, 120-277V

Price $453.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • UNSPSC # 39111605
  • Catalog Page # 712
  • Shipping Weight 35.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Pack
  • Lamp TypeMetal Halide
  • Lamp Watts400
  • Voltage120 /277
  • Socket TypeMogul
  • Special FeaturesPulse Start
  • Length8"
  • Width16-1/4"
  • Height15-3/4"
  • SeriesTWH
  • Lamp Included / Lamp Not IncludedLamp Included
  • Suggested Lamp Item No.3APK3
  • Suggested Photocell Item No.Mfr. No. K4236C
  • Lens TypeGlass
  • Reflector MaterialSpecular Anodized Aluminum
  • Housing MaterialDie Cast Aluminum
  • MountingVertical Surface
  • Housing FinishDark Bronze
  • IncludesLamp
  • Ambient Temp. Range0 Degrees to 77 Degrees F
  • Light DistributionVertical
  • IP RatingIP54
  • StandardsUL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Details

Sealed, gasketed construction protects against damage from external contaminants. Pulse start. Die-cast aluminum housing has a back power tray for easy installation. Specular anodized aluminum reflector.

Repair Parts

Displaying repair parts for model:
  • TWH 400M TB SCWA LPI

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about duke1111 is loaded.
Additional information about duke1111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please consider Grainger item number 4PL63.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about stubby is loaded.
Additional information about stubby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier the replacement lens is item # RK1 TWH GL U. It appears that this would need to be a special order item and for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-323-0620 for more information regarding ordering this specific item.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:44:29.969-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JXD6, prod, sort_default
1 of 1
  • 2015-05-03T19:44:29.971-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JXD6, prod, sort_default
1 of 1