Skip Content

Wall Pack,250W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Pack, 250W, 120-277V

Price $503.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • UNSPSC # 39111605
  • Catalog Page # 712
  • Shipping Weight 34.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • Voltage 120 /277
  • Socket Type Mogul
  • Special Features Pulse Start
  • Length 8"
  • Width 16-1/4"
  • Height 15-3/4"
  • Series TWH
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 3APK1
  • Lens Type Glass
  • Reflector Material Specular Anodized Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting Vertical Surface
  • Housing Finish Dark Bronze
  • Includes Lamp
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Light Distribution Vertical
  • IP Rating IP65
  • Standards UL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


Sealed, gasketed construction protects against damage from external contaminants. Pulse start. Die-cast aluminum housing has a back power tray for easy installation. Specular anodized aluminum reflector.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.