Skip Content

Mini Wall Pack,50W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini Wall Pack, 50W, 120V

Price $200.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PLK8
  • Mfr. Model # TWS 50M 120 PE LPI M6
  • UNSPSC # 39111503
  • Catalog Page # 712
  • Shipping Weight 6.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Wall Pack
  • Lamp TypeMetal Halide
  • Lamp Watts50
  • Voltage120
  • Socket TypeMedium
  • Special FeaturesPhotocell
  • Length5-1/4"
  • Width6-1/2"
  • Height11"
  • SeriesTWS
  • Lamp Included / Lamp Not IncludedLamp Included
  • Suggested Lamp Item No.1F398
  • Lens TypePolycarbonate
  • Reflector MaterialUV Stabilized Polycarbonate
  • Housing MaterialDie Cast Aluminum
  • MountingWall, Two 3/4" Knockouts
  • Housing FinishDark Bronze
  • IncludesPhotocell
  • Light DistributionBroad
  • StandardsUL Listed for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I wish there were a better choice. I have two of these lights installed and I've discovered that replacement parts are not available. So when a ballast fails (it's happened twice in 2 1/2 years) I've had to replace the whole fixture. And I've had so many photo cells fail that I now replace them with a third party photo cell (of the same configuration) prior to installing them. The only reason I've stuck with them is that there aren't many choices for small outdoor Metal Halide fixtures with photo cells. March 23, 2012
  • 2015-05-03T19:47:09.767-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PLK8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about adocmon is loaded.
Additional information about adocmon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does not carry as a stocked item the replacement photocontrol for this fixture.

If you have an account with Grainger, we can try and special order what you need. For further information, please contact us at 800-323-0620 and ask to speak with Grainger Technical Product Support for Lighting so that we may be able to engage with the supplier to obtain the part number.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:46:53.209-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PLK8, prod, sort_default
1 of 1
  • 2015-05-03T19:46:53.211-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PLK8, prod, sort_default
1 of 1