Skip Content

Motion Security Light,Dual Motion,Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Motion Security Light, Dual Motion, Bronze

Price $201.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ECJ1
  • Mfr. Model # OFLR 9LN 120 MO BZ M2
  • UNSPSC # 39111605
  • Catalog Page # 595
  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Building-mounted light can be used indoors or out. 180° sensors and downward perimeter protection activates lighting whenever motion is detected. Rated avg. life: 50,000 hr.

View More

Technical Specs

  • Item Motion Security Light
  • Housing Finish Bronze
  • Housing Material Aluminum
  • Sensor Type Dual Motion
  • Voltage 120
  • Width 12"
  • Warranty 2ACC6
  • Viewing Angle 180 Degrees
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Item seems to perform well. Easy enough to program and has option to go from dawn/dusk to motion, and the combo works well to cut out daytime light all together and only light during motion at night. Between that and the led operation, savings are increased. December 3, 2013
  • 2016-02-06 T20:04:56.031-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ECJ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about SDinelli is loaded.
Additional information about SDinelli could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this fixture does not have a continuous on feature.

Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about kosta is loaded.
Additional information about kosta could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The LED modules in this fixture are not replaceable, and they are not traditional light bulbs.

Each head contains (3) 5339K high performance LEDs which maintain 1,719 lumen output at 50,000 hour
life .

This is Guaranteed for five years against mechanical defects.

Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
Has staff answer
 
1 answer

what does dual sensor mean?

3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about toymaker1 is loaded.
Additional information about toymaker1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the instruction manual the motion detector is described below.

Dual array motion sensor provides 180° detection with up to 70 feet forward range, and additional downward
perimeter protection. Sensitivity and on-time adjustable knobs provide precision control, and the sensor has
a manual override option. An integrated photocell prevents activation during daylight.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0
Let me know what the dept of the light is with motion sensor and lamps. The 8C246 is only 10 1/2 deep and may not be deep enough.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Dave007 is loaded.
Additional information about Dave007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed a diagram that has the dimensions for this unit. If you need further assistance, please give us a call at 800-323-0620.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:09:03.682-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECJ1, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:03.684-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECJ1, prod, sort_default
1 of 1