Skip Content

 
MH HID Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MH HID Fixture

Technical Specs

  • Lamp Type MH 
  • Lamp Watts 1000 
  • Mounting Height 20 ft. 
Height
Please Select
Width
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LITHONIA 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
TH 1000MP A22 TB HA
25"
23-1/4"
120 to 277

$408.75 / each

Enter location to check availability
Catalog Page #  574 

Price $408.75 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 25"
  • Width 23-1/4"
  • Voltage 120 to 277
TH 1000MP A22 480 HA
25"
23-1/4"
480

$408.75 / each

Enter location to check availability
Catalog Page #  574 

Price $408.75 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 25"
  • Width 23-1/4"
  • Voltage 480
THR 1000MP PA25 480
26"
23"
480

$455.00 / each

Enter location to check availability
Catalog Page #  NA

Price $455.00 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 26"
  • Width 23"
  • Voltage 480
THR 1000MP PA25 TB
26"
26"
120/208/240/277

$455.00 / each

Enter location to check availability
Catalog Page #  NA

Price $455.00 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 26"
  • Width 26"
  • Voltage 120/208/240/277
TPG 1000MP PG21 C21 480
28"
18"
480

$930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $930.00 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 28"
  • Width 18"
  • Voltage 480
TPG 1000MP PG21 C21 TB
28"
22"
120/208/240/277

$930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $930.00 / each

Technical Specs

  • Lamp Type MH
  • Lamp Watts 1000
  • Mounting Height 20 ft.
  • Height 28"
  • Width 22"
  • Voltage 120/208/240/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More