Skip Content

LED Wraparound Fixture,1x4, 3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wraparound Fixture, 1x4, 3500K

Price $166.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • UNSPSC # 32111503
  • Catalog Page # 577
  • Shipping Weight 11.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with code-gauge steel parts and an acrylic prismatic diffuser, for bright, flicker- and buzz-free general lighting. Directional LEDs focus light where needed and use significantly less electricity than incandescent bulbs. Mount individually or in series. Suitable for damp locations.

View More

Technical Specs

  • Item LED Wraparound Fixture
  • Shape Rectangle
  • Housing Color White
  • Housing Material Steel
  • Color Temp. 3500K
  • CRI 82
  • Length 48"
  • Width 10"
  • Height 2-3/4"
  • Lumens 4000
  • Voltage 120-277
  • Watts 50
  • Lumens Per Watt 80
  • Temp. Range -20 to 104 Degrees F
  • Rated Life 50,000 hr.
  • Standards CSA, DLC
  • Warranty 5 Year
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.