Skip Content

LED Wall Pack,19W,120V,1017L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wall Pack, 19W, 120V, 1017L

Price $209.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code


FOREST PARK branch 041

  • Item # 21YH31
  • Mfr. Model # TWS LED 1 50K 120 PE
  • UNSPSC # 39112102
  • Catalog Page # 587
  • Shipping Weight 3.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for hotels, garages, commercial buildings, public areas, and hospitals. Wall pack features a photocell photo eye. Ceiling- or wall-mount.

View More

Technical Specs

  • Item LED Wall Pack
  • Watts 19
  • Lumens 1017
  • Lumens Per Watt 54
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 10-7/8"
  • Width 5-5/16"
  • Length 6-3/4"
  • Housing Finish Black
  • Lens Material Polycarbonate
  • Series TWS
  • CRI 69
  • Housing Material Polycarbonate
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Rated Life 100,000 hr.
  • Light Distribution Wide
  • Recommended Mounting Height 10 to 15 ft.
  • Standards UL Listed/LM-95
  • Includes Photocell Photo Eye
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.