Skip Content

LED Parking Garage Light,37W,4000k close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Parking Garage Light, 37W, 4000k

ACUITY LITHONIA

Price: $439.75 / each

Please sign in or register to access lists

Check Availability
Product ships within 24 business days from supplier
  • Item # 26X726
  • Mfr. Model # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
  • UNSPSC # 39112102
  • Catalog Page # 715
  • Shipping Weight 16.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLED Parking Garage Light
  • Watts37
  • Housing FinishWhite
  • Housing MaterialAluminum
  • Light DistributionMedium
  • Lumens3241
  • Lumens Per Watt88
  • Voltage120-277
  • Color Temp.4000K
  • CRI70
  • Height3-7/16"
  • Width8-1/2"
  • Length17-3/4"
  • Temp. Range-40C to 40C
  • Rated Life100,000 hr.
  • StandardsCSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
  • Warranty5 Year
  • LED Replacement For175W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Details

LED Garage Fixtures

• 5-yr. limited warranty
Acuity Lithonia Lighting® D Series

• Temp. range: -40° to 40°C Mvolt driver for 120-277V Die-cast aluminum housing White finish
Provide exceptional glare control while delivering recommended horizontal or vertical illumination for commercial and municipal parking garages. Light engines and luminaire are IP66 rated to -40°C.
CSA Certified for U.S. and Canada. DLC qualified.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.