Skip Content

LED Floodlight,22W,CRI 67,2112L,5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Floodlight, 22W, CRI 67,2112L, 5000K

Price $275.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X707
  • Mfr. Model # DSXF1 LED 1 50K
  • UNSPSC # 39112102
  • Catalog Page # 710
  • Shipping Weight 7.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Floodlight
  • Watts22
  • Voltage120/277VAC
  • Lumens Per Watt95
  • Color Temp.5000K
  • Rated Life100,000 hr.
  • Length8-7/8"
  • Width3-1/8"
  • Height7-3/4"
  • Housing FinishDark Bronze
  • MountingKnuckle with 1/2" NPT
  • Light DistributionWide Flood
  • Lumens2112
  • Housing MaterialAluminum
  • CRI67
  • Temp. Range-40 Degrees to 40 Degrees C
  • Lens MaterialGlass
  • Warranty5 yr.
  • StandardsCSA Certified
  • LED Replacement For500W QH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Quality product, very well made. Cast aluminum, very bright but heavy. Needs good support for 1/2" NPT fitting. Would recommend. December 12, 2013
Rated 5 out of 5 by Very good light fixture! Put out more light than expected. October 30, 2013
  • 2015-07-28T19:49:24.316-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_26X707, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the cost of replacement lamps

1 year ago
by
Read all my Q&A
 
Please wait while more information about butched is loaded.
Additional information about butched could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To view your pricing please log into your Grainger.com account or call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:33:56.839-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X707, prod, sort_default
1 of 1
  • 2015-07-28T19:33:56.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X707, prod, sort_default
1 of 1