Skip Content

Premium Series Fluorescent Fixture, Non-Apertured Reflector Type, 28W Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Premium Series Fluorescent Fixture, Non-Apertured Reflector Type, 28W Lamp Watts

Price $152.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YA70
  • Mfr. Model # EJ 4 32 MVOLT 1/4 GEB10IS
  • UNSPSC # 39111501
  • Catalog Page # 684
  • Shipping Weight 16.48 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPremium Series Fluorescent Fixture
  • Lamp Quantity4
  • Lamp TypeF32T8
  • Lamp Watts28W
  • Fixture Wattage113W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width16"
  • Height5-1/2"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured
  • Housing FinishHigh Gloss Baked White Polyester
  • MountingIndividually or in a Row, Direct to Surface or Suspended
  • Ballast Quantity1
  • Channel ConnectorScrew On Endplate
  • Metal Gauge20
  • StandardsClass P, HPF, Non PCB, UL, CSA Certified, CBM
  • SeriesEJ
  • Manufacturers Warranty Length1 yr. Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy-duty code-gauge steel housing contains an embossed reflector and four F32T8 lamps, to throw off enough light for most industrial-type applications. The included premium row aligner accommodates continuous row mounting, but additional mounting options are available. For mounting heights up to 20 ft. Non-apertured reflector.

Repair Parts

Displaying repair parts for model:
  • EJ 4 32 MVOLT 1/4 GEB10IS

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.