Skip Content

Standard Series Fluorescent Fixture, Apertured Reflector Type, 28W Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Standard Series Fluorescent Fixture, Apertured Reflector Type, 28W Lamp Watts

Price $82.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XY72
  • Mfr. Model # LA232MVOLTGEB10IS
  • NSN # 4520-01-228-1017
  • UNSPSC # 39111501
  • Catalog Page # 684
  • Shipping Weight 9.84 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandard Series Fluorescent Fixture
  • Lamp Quantity2
  • Lamp TypeF32T8
  • Lamp Watts28W
  • Fixture Wattage49W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width12"
  • Height4"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeApertured
  • Housing FinishHigh Gloss Baked White Enamel
  • MountingIndividually or in a Row, Direct to Surface or Suspended
  • Ballast Quantity1
  • Channel ConnectorCombination Screw On Endplate
  • Channel Width5"
  • StandardsClass P, HPF, Non PCB, UL Listed and CSA Certified
  • SeriesLA
  • Manufacturers Warranty Length1 yr. Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
General-Purpose Standard Series

• For mounting heights up to 16 ft. 12" reflector offers suitable illumination for light-duty applications For direct or suspended applications; can be single or row mounted Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.