Skip Content

Ballast Housing,PS/MH,400W,4-Tap,Mogul close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Ballast Housing, PS/MH, 400W, 4-Tap, Mogul

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1PLH3
  • Mfr. Model # TPGE 400M M TB SCWA HSG
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 18.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Housing
  • Type High Bay
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Fixture Wattage 456
  • Voltage 120 to 277
  • Height 8-1/2"
  • Socket Type Mogul
  • Lamp Included No
  • Match Code H
  • Suggested Lamp Item No. 6XV25
  • Ballast Housing Cast Aluminum
  • Housing Finish White
  • Mounting Type Pendant Splice Box
  • Use With PG16AGLE U
  • Series TPGE
  • Description/Special Features MH Pulse Start
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.