Skip Content

Vapor Tight Garage Light,LED,44W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vapor Tight Garage Light, LED, 44W

Price $812.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21P675
  • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
  • UNSPSC # 39111521
  • Catalog Page # 593
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

It's the time of year to turn your business into a winter wonderland with these attractive holiday lights. Festive and ambient, they also contribute to reduced maintenance costs with a 50,000-hr. rated life. Each string features 70 lights.

View More

Technical Specs

  • Item Garage Light
  • Housing Material Polycarbonate
  • Housing Color Opaque
  • Color Temp. 40K
  • CRI 80
  • Length 54-3/4"
  • Width 8-1/4"
  • Height 4-1/8"
  • Lumens 4428
  • Voltage 120-277
  • Watts 44
  • Lumens Per Watt 100.6
  • Light Distribution Medium
  • Temp. Range -29 to 40 Degrees C
  • Rated Life 60,000 hr.
  • Standards CSA Certified to UL and C-UL Standards,NOM Certified (see Options),Suitable for Wet Location,Product will be Rated for Damp Location Only When Wall Mounted,IP65 Rated
  • Warranty 5 Year Limited Warranty
  • LED Replacement For 70W HID
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.