Skip Content

Fluorescent High Bay Fixture,T5HO,360W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent High Bay Fixture, T5HO, 360W

Price $286.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AA18
  • Mfr. Model # IBZT5 6 WD
  • UNSPSC # 39111501
  • Catalog Page # 685
  • Shipping Weight 16.49 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFluorescent High Bay Fixture
  • Lamp Quantity6
  • Lamp TypeT5HO
  • Suggested Lamp Item No.5AE35
  • Fixture Wattage360W
  • Voltage120 to 277V
  • Description/Special FeaturesHeat Slots
  • Length48-3/8"
  • Width18-1/8"
  • Height4-3/8"
  • Light DistributionWide
  • Reflector TypeWhite
  • Reflector MaterialAluminum
  • Mounting Height15 to 25 ft.
  • Space to Mtg. Height Ratio2
  • Lamp Watts51W
  • Ballast TypeElectronic Programmed Start
  • Ballast Quantity2
  • Housing MaterialSteel
  • Housing FinishHigh Gloss White Baked Enamel
  • Lamp IncludedNo
  • MountingCeiling or Suspended
  • SeriesIBZ
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • StandardsUL Listed to U.S. and Canadian Safety Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ideal 1-for-1 replacements of common metal halide high-bay systems—provide up to 50% energy savings over metal halide lamps. Wide-distribution fixtures are created for general or open areas. Suitable for most warehousing and commercial applications.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This fixture 6AA18A is junk! The bulbs don'teven fit into the bipins ,It was only 44&3/4" needed a spread of 45.2" & the lens for this fixture 6CGD8 no way will work . I'm at Sonoco Waco Texas............. November 20, 2012
  • 2015-07-03T20:47:57.793-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AA18, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.