Skip Content

Floodlight,400 W Metal Halide,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floodlight, 400 W Metal Halide, 120-277V

Price $451.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JXA5
  • Mfr. Model # TFL 400M RA2 TB SCWA LPI
  • UNSPSC # 39111704
  • Catalog Page # 711
  • Shipping Weight 28.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMedium Floodlight
  • Lamp TypeMetal Halide
  • Fixture Wattage400
  • Light DistributionHoriz. 7x6
  • Voltage120 to 277V
  • Socket TypeMogul
  • Description/Special FeaturesPulse Start, Wet Location
  • Suggested Lamp Item No.Mfr. No. MVR400/HOR/ED28/PA
  • Height16-1/8"
  • Width15-3/4"
  • Depth6-1/8"
  • Min. Starting Temp.-20 Degrees F
  • MountingSteel Yoke
  • Housing MaterialDie Cast Aluminum
  • Housing FinishBronze
  • Lamp Included / Lamp Not IncludedLamp Included
  • IP Rating65
  • StandardsUL Listed, Meets Efficiency Standards for EISA Regulations
  • SeriesTFL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Details

Rugged die-cast aluminum fixtures have a shock-resistant tempered glass lens. Includes lamp. Electrical components mounted directly to the heavy-duty NEMA housing help dissipate heat. Provide a 2-beam light pattern. 2-position adjustable socket.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about ROBTEK is loaded.
Additional information about ROBTEK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer of the lamp states an average of 15,000 hours in a horizontal orientation. Unfortunately, the manufacturers of the fixture and ballast kit do not list an average life of the ballast kit.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:33:34.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JXA5, prod, sort_default
1 of 1
  • 2015-07-28T19:33:34.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JXA5, prod, sort_default
1 of 1