Skip Content

Floodlight,500 W Quartz Halogen,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floodlight, 500 W Quartz Halogen, 120V

Price $34.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GB49
  • Mfr. Model # F500QLD 120
  • NSN # 6230-01-011-4837
  • UNSPSC # 39111704
  • Catalog Page # 711
  • Shipping Weight 2.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicro Floodlight
  • Lamp TypeQuartz Halogen
  • Fixture Wattage500
  • Light DistributionWide
  • Voltage120V
  • Socket TypeRSC Socket Base
  • Description/Special FeaturesWet Location
  • Suggested Lamp Item No.Mfr. No. Q500T3/CL-120V-(FCL)
  • Height6-1/2"
  • Width8-7/8"
  • Depth3-1/2"
  • MountingThreaded Knuckle
  • Housing MaterialDie Cast Aluminum
  • Housing FinishDark Bronze
  • Lamp Included / Lamp Not IncludedLamp Included
  • IP Rating65
  • StandardsUL/CUL Listed
  • SeriesF500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 2.5 out of 5 by 2reviewers.
Rated 2 out of 5 by The fixture did not last very long. It was installed to Illuminate a Flag but the fixture eventually broke off from the connector part bad quality. August 16, 2012
Rated 3 out of 5 by This product for our purpose was disapointing This product did not work for us. We needed to lite up an area to enhance our property.when it rained or moisture got into the fixture it shorted out the bulbs. We were constantly changing bulbs. I do not think the gaskets around the fixture work well to make sure water does not get oin when it rains... March 22, 2012
  • 2015-04-01T19:56:38.828-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_3GB49, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am trying to light a stained glass window with a 500 - 600 watt incandescant light. I would like to use an LED light instead of incandescant.
Gender: Male
2 years, 11 months ago
by
Howard County, MD,USA
Read all my Q&A
 
Please wait while more information about Jim62 is loaded.
Additional information about Jim62 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based off the fixture, you are looking for a lumen value at roughly 10,500. Grainger is currently stocking two items that are not exact, but come close:13R132 and 13R134. Respectively, the lumen values are 3,400 and 17,500.
Gender: Male
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-01T19:41:06.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GB49, prod, sort_default
1 of 1
  • 2015-04-01T19:41:06.073-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GB49, prod, sort_default
1 of 1