Skip Content

Floodlight,70 W High Pressure Sodium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floodlight, 70 W High Pressure Sodium

Price $141.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GB11
  • Mfr. Model # F70SL 120
  • UNSPSC # 39111704
  • Catalog Page # 711
  • Shipping Weight 6.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicro Floodlight
  • Lamp TypeHigh Pressure Sodium
  • Fixture Wattage70
  • Light DistributionWide
  • Voltage120V
  • Socket TypeMedium
  • Description/Special FeaturesWet Location
  • Suggested Lamp Item No.Mfr. No. LU70/MED/ECO
  • Height6-1/2"
  • Width8-7/8"
  • Depth6-1/8"
  • MountingThreaded Knuckle
  • Housing MaterialDie Cast Aluminum
  • Housing FinishDark Bronze
  • Lamp Included / Lamp Not IncludedLamp Included
  • IP Rating65
  • StandardsUL Listed
  • SeriesF70
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

IS THIS LIGHT ADJUSTABLE

WANT TO MOUNT BELOW HOUSE EVE BUT WOULD LIKE LIGHT DISTRIBUTION TO BE AWAY FROM FROM NEIGHBOR.
Field of Industry:: HOME OWNER
Product used for:: HOME
Years purchasing from Grainger:: NONE
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CENTO is loaded.
Additional information about CENTO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This features an adjustable mounting knuckle
with 1/2” NPS threaded stem.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:45.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GB11, prod, sort_default
1 of 1
  • 2015-05-02T20:15:45.857-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GB11, prod, sort_default
1 of 1