Skip Content

Floodlight,150 W High Pressure Sodium close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floodlight, 150 W High Pressure Sodium

Price $172.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GA99
  • Mfr. Model # F150SL 120
  • UNSPSC # 39111704
  • Catalog Page # 589
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micro Floodlight
  • Lamp Type High Pressure Sodium
  • Fixture Wattage 150
  • Light Distribution Horiz. 6x6
  • Voltage 120V
  • Socket Type Medium
  • Description/Special Features Wet Location
  • Suggested Lamp Item No. Mfr. No. LU150/MED/ECO
  • Height 6-1/2"
  • Width 8-7/8"
  • Depth 6-1/8"
  • Mounting Threaded Knuckle
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze
  • Lamp Included / Lamp Not Included Lamp Included
  • IP Rating 65
  • Standards UL Listed
  • Series F150
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CT

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Hanko is loaded.
Additional information about Hanko could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This fixture belongs to Lithonia's Contractor Select line and therefore not a lot of photometric information is published about it. The most that can be provided is that the lamp installed has an average initial lumens of 16,000 and a Mean (Average) Lumens of 14,400. Factoring in a light-loss of about 80%, this results in a light level approximate to a 12,800 Initial Lumens / 11,520 Mean.

Thank You for using Grainger Ask & Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:43.027-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GA99, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:43.029-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GA99, prod, sort_default
1 of 1