Skip Content

56W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

56W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1BP84
  • Mfr. Model # EGW 2 32 MVOLT GEB10IS
  • UNSPSC # 39111501
  • Catalog Page # N/A
  • Shipping Weight 14.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet Location Fixture
  • Fixture Type Dust Resistant
  • Lamp Quantity 2
  • Lamp Type F32T8
  • Lamp Watts 28
  • Fixture Wattage 56W
  • Voltage 120 to 277
  • Replacement Lens 1VNN8
  • Ballast Type Instant Start
  • Suggested Lamp Item No. 2ETU3
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Length 50"
  • Height 5-7/8"
  • Width 6-5/8"
  • Standards UL Listed
  • Series EGW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.