Skip Content

FIDO Combo Exit Unit,LED,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

FIDO Combo Exit Unit, LED, Green

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 39L036
  • Mfr. Model # LHQM LED G WRS
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 5.7 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impact-, scratch-, and corrosion-resistant, the white thermoplastic housing snaps together with no additional fasteners.

View More

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 4.3
  • Lamp Type LED
  • Letter Color Green
  • Number of Faces 1
  • Housing Color White
  • Housing Material Thermoplastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 2-1/4"
  • Height 8"
  • Width 12"
  • Battery Type Nickel Cadmium
  • Emergency Illumination Time 90 min.
  • Operating Temp. Range 50 to 104 Degrees F
  • Directional Indicators Field Selectable Chevrons
  • Letter Size 6"
  • Optional Guard ELA -WG
  • Includes FIDO Enabled/Remote Detection
  • Warranty 5 yr.
  • Standards UL
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.