Skip Content

LED Exit Sign, White Housing Color, Thermoplastic Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Exit Sign, White Housing Color, Thermoplastic Housing Material

Price $293.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XLF4
  • Mfr. Model # LHQM S W 3 R HO R0
  • UNSPSC # 55121703
  • Catalog Page # 604
  • Shipping Weight 9.13 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.3
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Mounting Universal
  • Voltage 6
  • Depth 2-5/8"
  • Height 9-7/8"
  • Width 21-1/4"
  • Battery Type Lead Calcium
  • Operating Temp. Range 60 to 90 Degrees F
  • Directional Indicators Field Selectable Chevrons
  • Letter Size 6"
  • Optional Guard 4YFV1
  • Includes Status Indicator and Switch
  • Optional Remote Head 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
  • Emergency Back Up Battery Yes
  • Warranty 5 yr.
  • Standards OSHA Illumination Standards, NFPA 101, NEC, UL and UL 924
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

LHQM S W 3 R HO R0

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.