Skip Content

Exit Sign w/Emergency Lights,3.8W,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign w/Emergency Lights, 3.8W, Red

Price $142.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M589
  • Mfr. Model # ECR LED
  • UNSPSC # 55121703
  • Catalog Page # 727
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Sign with Emergency Lights
  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorRed
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • MountingUniversal
  • Voltage120/277
  • Depth2"
  • Height8"
  • Width20"
  • Battery TypeNickel Cadmium
  • Directional IndicatorsField Selectable Chevrons
  • Head Lamps AdjustableYes
  • Letter Size6"
  • Optional Guard4YFV1
  • IncludesPush Button
  • Warranty2 yr.
  • StandardsOSHA, NFPA 101, NFPA 70-NEC, UL and UL 924
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Details

Contractor Select Series features 3-sided housing has snap-fit components for easy installation. Push-button test.

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-08-01T19:38:19.782-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13M589, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do grainger stock a replacement battery for this product, if so what is the grainger number for it?
Years purchasing from Grainger:: 5+
3 years ago
by
Read all my Q&A
 
Please wait while more information about HMHMaintenance is loaded.
Additional information about HMHMaintenance could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately, Lithonia did not design the 13M589 fixture with replacement batteries or parts.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:38:47.657-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13M589, prod, sort_default
1 of 1
  • 2015-08-01T19:38:47.659-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13M589, prod, sort_default
1 of 1