Skip Content

FIDO Exit Sign,LED,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FIDO Exit Sign, LED, Green

Price $336.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39L035
  • Mfr. Model # LHQM LED G R0 WRS
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 2.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage.66/.70
  • Lamp TypeLED
  • Letter ColorGreen
  • Background ColorWhite
  • Number of Faces1
  • Housing ColorBlack/White
  • Housing MaterialThermoplastic
  • MountingUniversal
  • Voltage120/277
  • Depth2"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Emergency Illumination Time90 min.
  • Operating Temp. Range50 to 104 Degrees F
  • Directional IndicatorsField Selectable Chevrons
  • Letter Size6"
  • Optional GuardELA -WG
  • IncludesFIDO Enabled/Remote Detection
  • Warranty5 yr.
  • StandardsUL
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Impact-, scratch-, and corrosion-resistant, the white thermoplastic housing snaps together with no additional fasteners.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.