Skip Content

Emergency Lighting Fixture,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Lighting Fixture, 120/277V

Clearance Price $1,530.90 / each

Price $1,701.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PJF8
  • Mfr. Model # Z625 H0806 CC
  • UNSPSC # 55121704
  • Catalog Page # 723
  • Shipping Weight 20.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Lighting Unit
  • Watts @ 90 Minutes25
  • Lamp Quantity2
  • Lamp TypeHalogen
  • Lamp Watts8
  • Fixture Wattage25
  • Voltage120/277
  • Lamp IncludedYes
  • Description/Special FeaturesHazardous Location Rated
  • Housing MaterialFiberglass Polyester
  • Housing FinishGray
  • MountingInternal/External Feet
  • Battery TypeLead Calcium
  • Recharge Time24 Hours
  • Test FeaturePush To Test Button
  • Status IndicatorLED Charge Indicator Light
  • Ambient Temp. Range65 to 85 Degrees F
  • Length13-1/4"
  • Width7-1/8"
  • Height21-7/16"
  • StandardsClass 1 Div 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
0 answers

Environment

Is this unit intended for outdoor use? I do not see a NEMA rating listed anywhere in the spec, and the temperature range is rather narrow.
2 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about anothernickname is loaded.
Additional information about anothernickname could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-05-28T20:01:59.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PJF8, prod, sort_default
1 of 1
  • 2015-05-28T20:01:59.303-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PJF8, prod, sort_default
1 of 1