Skip Content

Emergency Light,1.5W,4-1/4In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, 1.5W, 4-1/4In H

Price $95.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZDA4
  • Mfr. Model # ELM2 LED
  • UNSPSC # 39111706
  • Catalog Page # 724
  • Shipping Weight 1.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes3
  • Lamp Watts1.5
  • Output Voltage3.6VDC
  • Width2-3/4"
  • Length10-1/4"
  • Height4-1/4"
  • Lamp TypeLED
  • Housing MaterialThermoplastic
  • Housing ColorWhite
  • Battery TypeNickel Cadmium
  • Number of Lamps24
  • Head Lamps AdjustableYes
  • Emergency Illumination Time90 min.
  • MountingCeiling/Wall
  • Operating Temp. Range10 to 40 Degrees C
  • IncludesReady/Charge Lamp, Switch
  • Warranty5 yr.
  • StandardsOSHA Illumination Standards, NFPA 101 (Current Life Safety Code), NEC, UL Damp Location Listed Standard (10 Degrees to 40 Degrees C), UL 924 Listed
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

This fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about lmondeau is loaded.
Additional information about lmondeau could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this will come with the battery.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Number on the battery is ELB B002 with a date code of 0910
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BigShow83 is loaded.
Additional information about BigShow83 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided the replacement battery number is ELBB001. To order this item please call 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking for a bright LED ligh t that projects out a good distance, please send me your recommendations.
2 years, 7 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer's specification sheets, this particular LED Emergency fixture is capable of the following:

"For SINGLE COVERAGE: Using a single unit at a typical 7.5’ mounting height delivers an average illumance of 1.0 FC (foot-candles) over a distance of 24’ on a 3’ path of egress and 18’ on a 6’ path of egress.

For MULTIPLE COVERAGE: Using multiple units at a typical 7.5’ mounting height delivers 25’ center-to-center spacing on a 3’ path of egress and 20’ center-to-center spacing on a 6’ path of egress.

This fixture Meets Life Safety Code standard minimum illuminance of 0.1 FC (foot-candles) and average illuminance of 1.0 FC. And assumes open space with no obstructions, mounting height: 7.5’, ceiling height: 9’, and reflectances: 80/50/20. Analysis based on independently tested photometrics."

Without speaking with you directly to ascertain the particulars of your application, we are unable to provide specific recommendations of other product. Please contact us at 800-323-0620.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-07-03T20:32:56.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZDA4, prod, sort_default
1 of 1
  • 2015-07-03T20:32:56.302-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZDA4, prod, sort_default
1 of 1