Skip Content

Emergency Light,5.4W,5In H,12-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Light, 5.4W, 5In H, 12-1/2In L

Price $67.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PH08
  • Mfr. Model # ELM2
  • NSN # 4330-01-387-1337
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 3-3/4"
  • Length 12-1/2"
  • Height 5"
  • Lamp Type Krypton
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Universal
  • Operating Temp. Range 16 to 32 Degrees C
  • Optional Guard 4PG68/4YFV2/3XE33
  • Warranty 3 yr.
  • Standards NOM Certified, UL924, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 2 out of 5 by These fixtures are easy to assemble and are better constructed than some others in this price range. However, battery life is poor. Do Not expect to get 90 minutes of operation out of these. January 29, 2014
Rated 3 out of 5 by Decent emergency lighting The fixture itself is put together well, the battery however has a very short life. April 17, 2012
  • 2016-04-27 T23:11:56.326-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4PH08, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.