Skip Content

Emergency Light,5.4W,5In H,11-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, 5.4W, 5In H, 11-1/2In L

Price $59.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PH07
  • Mfr. Model # ELM
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 3.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes10.8
  • Lamp Watts5.4
  • Output Voltage6VDC
  • Width3-3/4"
  • Length11-1/2"
  • Height5"
  • Lamp TypeKrypton
  • Housing MaterialThermoplastic
  • Housing ColorWhite
  • Battery TypeLead Calcium
  • Number of Lamps2
  • Head Lamps AdjustableNo
  • Emergency Illumination Time90 min.
  • MountingUniversal
  • Operating Temp. Range16 to 32 Degrees C
  • Optional Guard4YFV2/3XE33
  • Warranty3 yr.
  • StandardsNOM Certified, UL924, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a unit to plug into a standard wall plug 110/120 VAC
8 months ago
by
Read all my Q&A
 
Please wait while more information about Rainbo is loaded.
Additional information about Rainbo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In general, building inspectors do not allow emergency lighting to be plugged into a receptacle, so you will want to check with your inspector to see if they will allow you to use Grainger item 3WDE9.

Thank you for using Grainger Ask & Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:44:55.190-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PH07, prod, sort_default
1 of 1
  • 2015-04-27T19:44:55.192-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PH07, prod, sort_default
1 of 1