Skip Content

Emerg Light,12W,7-7/8In H,11-5/8In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emerg Light, 12W, 7-7/8In H, 11-5/8In L

Price $298.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PG96
  • Mfr. Model # ELT50
  • UNSPSC # 39111706
  • Catalog Page # 724
  • Shipping Weight 19.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes50
  • Lamp Watts12
  • Output Voltage12VDC
  • Width4-3/4"
  • Length11-5/8"
  • Height7-7/8"
  • Lamp TypeIncandescent
  • Housing Material18 ga. Steel
  • Housing ColorTan
  • Battery TypeLead Calcium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • MountingWall
  • Operating Temp. Range16 to 32 Degrees C
  • Optional Guard4PG68
  • IncludesReady/Charge Lamp, Push Button
  • Warranty3 yr.
  • StandardsOSHA Illumination Standards, UL 924, NFPA 101, NEC, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. It's great where code requires steel housing or metal lamp heads. The current-limiting charger maximizes battery life and minimizes energy consumption. A test switch and ready/charge light help with monitoring system operation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• Includes maintenance-free, sealed lead-calcium battery.
• Can be used with an additional remote head (sold separately)

Repair Parts

Displaying repair parts for model:
  • ELT50

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.