Skip Content

Emergency Light,9W,16In H,11-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Emergency Light, 9W, 16In H, 11-1/2In L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4LB97
  • Mfr. Model # INDX1236
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 20.65 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The vertical design minimizes pole- or column-mount overhang; also suitable for wall, I-beam, unistrut, or ceiling and pendant mounting. Features Quick-Beam™ installation with steel mounting bracket. AC/LVD reset helps prevent battery damage from deep discharge. Thermal protection and compensation prevent overheating and charger failure. Sealed housing with silicon gasket withstands rain, sleet, snow, splashing, hose-directed water, and wind- blown dust. Includes maintenance-free, sealed lead-calcium battery. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 36
  • Lamp Watts 9
  • Output Voltage 12VDC
  • Width 7-1/4"
  • Length 11-1/2"
  • Height 16"
  • Lamp Type Krypton
  • Housing Material Polycarbonate
  • Housing Color Gray
  • Battery Type Lead Calcium
  • Number of Lamps 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Wall
  • Optional Guard 4PG64
  • Includes Ready/Charge Lamp, Push Button
  • Standards NEMA 4X, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.