Skip Content

Emergency Light,9W,16In H,11-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, 9W, 16In H, 11-1/2In L

Price $337.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LB96
  • Mfr. Model # INDX618
  • UNSPSC # 39111706
  • Catalog Page # 724
  • Shipping Weight 15.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes18
  • Lamp Watts9
  • Output Voltage6VDC
  • Width7-1/4"
  • Length11-1/2"
  • Height16"
  • Lamp TypeKrypton
  • Housing MaterialPolycarbonate
  • Housing ColorGray
  • Battery TypeLead Calcium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • Emergency Illumination Time90 min.
  • MountingWall
  • Optional Guard4PG64
  • IncludesReady/Charge Lamp, Push Button
  • StandardsNEMA 4X, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The vertical design minimizes pole- or column-mount overhang; also suitable for wall, I-beam, unistrut, or ceiling and pendant mounting. Features Quick-Beam™ installation with steel mounting bracket. AC/LVD reset helps prevent battery damage from deep discharge. Thermal protection and compensation prevent overheating and charger failure. Sealed housing with silicon gasket withstands rain, sleet, snow, splashing, hose-directed water, and wind- blown dust. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• Includes maintenance-free, sealed lead-calcium battery
• Remote heads sold separately

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Lindeman is loaded.
Additional information about Lindeman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this fixture does not have an outdoor rating, it has a damp location rating.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

replacement lamps?

The inside shows relamp part # EMLBA00047
3 years ago
by
Read all my Q&A
 
Please wait while more information about qwerty is loaded.
Additional information about qwerty could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided from the supplier on Grainger item number 4LB96 the part number for replacement lamps is 70AL53. This can be ordered by calling 1-800-323-0620.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-05T19:57:03.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LB96, prod, sort_default
1 of 1
  • 2015-05-05T19:57:03.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LB96, prod, sort_default
1 of 1