Skip Content

Emergency Light,Wet Loc,LED,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, Wet Loc, LED, Gray

Price $247.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46C221
  • Mfr. Model # WLTU LED
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 3.84 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes7.5
  • Lamp Watts2.7
  • Output Voltage9.6
  • Width10"
  • Length13"
  • Height13-1/2"
  • Lamp TypeLED
  • Housing MaterialThermoplastic
  • Housing ColorGray
  • Battery TypeNickel Cadmium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • Emergency Illumination Time90 min.
  • MountingWall
  • Operating Temp. Range32 to 122 Degrees F
  • Optional Guard4PG68
  • IncludesTest Switch, Status Indicator and Rechargeable Battery
  • Warranty5 yr.
  • StandardsWet Location
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
2 answers

battery time

If they are LED's why such a short battery life at 90 minutes?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 77777777bob is loaded.
Additional information about 77777777bob could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Codes dictate that emergency battery backup fixtures maintain illumination for 90 minutes.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
They put smaller batteries in the LED EM lights.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about FacilityDude is loaded.
Additional information about FacilityDude could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:51:42.903-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46C221, prod, sort_default
1 of 1
  • 2015-08-31T19:51:42.905-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46C221, prod, sort_default
1 of 1