Skip Content

Emerg. Light,9W,14-1/2In H,10In L,3In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emerg. Light, 9W, 14-1/2In H, 10In L, 3In W

Price $122.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XLG1
  • Mfr. Model # ELT618NY
  • UNSPSC # 39111706
  • Catalog Page # 724
  • Shipping Weight 9.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes18
  • Lamp Watts9
  • Output Voltage6VDC
  • Width3"
  • Length10"
  • Height14-1/2"
  • Lamp TypeIncandescent
  • Housing Material20 ga. Steel
  • Housing ColorWhite
  • Battery TypeLead Calcium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • Emergency Illumination Time90 min.
  • MountingWall
  • IncludesReady/Charge Lamp, Switch
  • Warranty3 yr.
  • StandardsNew York City Compliant, UL 924 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. It's great where code requires steel housing or metal lamp heads. The current-limiting charger maximizes battery life and minimizes energy consumption. A test switch and ready/charge light help with monitoring system operation. Includes maintenance-free, sealed lead-calcium battery. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

POWER

WILL THIS WORK ON 220V 50hz
9 months ago
by
Read all my Q&A
 
Please wait while more information about fac49 is loaded.
Additional information about fac49 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this fixture is not compatable with 220v 50hz.

Thank you for using Grainger Ask & Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:47:19.555-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XLG1, prod, sort_default
1 of 1
  • 2015-05-23T19:47:19.557-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XLG1, prod, sort_default
1 of 1