Skip Content

Emergency Light,3.6W,4-1/4In H,10In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Light, 3.6W, 4-1/4In H, 10In L

Price $48.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M588
  • Mfr. Model # EU2 LED
  • UNSPSC # 55121703
  • Catalog Page # 724
  • Shipping Weight 1.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes3.6
  • Lamp Watts1.8
  • Output Voltage3.6VDC
  • Width2-1/4"
  • Length10"
  • Height4-1/4"
  • Lamp TypeLED
  • Housing MaterialThermoplastic
  • Housing ColorWhite
  • Battery TypeNickel Cadmium
  • Number of Lamps2
  • Head Lamps AdjustableYes
  • MountingUniversal
  • Optional Guard4YFV2
  • IncludesReady/Charge Lamp, Switch
  • Warranty1 yr.
  • StandardsOSHA, NFPA 101, NFPA 70-NEC, UL 924, UL Listed
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T20:00:09.758-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_13M588, prod, sort_default
  • 2015-03-26T20:00:09.759-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_13M588, prod, sort_default
1 of 1