Skip Content

Dusk To Dawn Security,Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dusk To Dawn Security, Bronze

Price $188.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ECJ2
  • Mfr. Model # OFLR 9LN 120 P BZ M2
  • UNSPSC # 39111605
  • Catalog Page # 717
  • Shipping Weight 4.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDusk To Dawn Security Light
  • Housing FinishBronze
  • Housing MaterialAluminum
  • Sensor TypePhotocell
  • Voltage120
  • Width12"
  • Warranty2ACC6
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Dusk-to-Dawn
Photocell automatically turns lights on at dusk and off at dawn.
LED Motion Sensor and Security Lighting

• Rated avg. life: 50,000 hr. 120V
Building-mounted lighting can be used indoors or out. All feature a rugged, weather-resistant die-cast aluminum housing with bronze finish.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Met and exceeded our expectation. These were purchased to use as a replacement for lights under an overhang. After installing them and waiting for dark to come, the darkness was eliminated. The triple head design gave us the ability to light not only the sidewalk and entry as planned, but also to light a portion of our parking area. They are definitely bright enough to light the area intended. The area they light is larger than what the box indicates. We were/are satisfied beyond our expectation. March 23, 2012
  • 2015-03-28T19:40:09.874-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ECJ2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the wattage on this fixture

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about bob1953 is loaded.
Additional information about bob1953 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this has 29.8 watts. If you need further assistance, please contact us 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
1out of 3found this answer helpful.
Was this helpful?helpful1unhelpful2
  • 2015-03-28T19:37:26.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECJ2, prod, sort_default
1 of 1
  • 2015-03-28T19:37:26.712-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECJ2, prod, sort_default
1 of 1