Skip Content

Security Lighting,120/208/240/277V,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Security Lighting, 120/208/240/277V, 400W

Price $849.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3JXC8
  • Mfr. Model # KAD 400M SR4SC TB SCWA SPD04 LPI
  • UNSPSC # 39111605
  • Catalog Page # 714
  • Shipping Weight 37.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area/Security Light Fixture
  • Lamp Type Metal Halide
  • Voltage 120 to 277
  • Lamp Watts 400
  • Lens Type Tempered Glass
  • Light Distribution Type IV
  • Length 17-1/2"
  • Width 17-1/2"
  • Height 7-1/8"
  • Suggested Lamp Item No. 6XV25
  • Series KAD
  • Socket Type Mogul Base
  • Housing Material Die Cast Aluminum
  • Mounting Pole with 4" Arm
  • Housing Finish Dark Bronze Polyester Powder Paint
  • Includes Mounting Arm and Hardware
  • Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations
  • Standards UL Listed for Wet Locations, CSA Certified, IP65 Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.