Skip Content

Battery,Lead Calcium,6V,12A/HR. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery, Lead Calcium, 6V, 12A/HR.

Price $76.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PFW1
  • Mfr. Model # ELB 0612A
  • UNSPSC # 26111701
  • Catalog Page # 730
  • Shipping Weight 4.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery TypeLead Calcium
  • Voltage6
  • Battery Capacity12Ah
  • For Use WithQuantum Emergency, Indura and Indura 4X Units
  • Height3-11/16"
  • Width5-15/16"
  • Depth1-15/16"
  • Recharge Time72 hr.
  • Rechargeable Up To5 to 7 yr.
  • Terminal Connection250 and 187 Flag
  • Terminal TypeSlip On
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am a 66 year old lady that bought a used EZ Go Golf cart. Now I find that it is going to need 6 new batteries. Will these work? and approximately how long will they last me? Is it best to run them almost all the way out of the charge, then plug it in? or plug it in every night after I have used it? And if I should by 6, do you give any discount?

Thank you for your time.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MissPatti is loaded.
Additional information about MissPatti could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We cannot fully answer your questions. In order to know if this battery will work with your golf cart, we need to know the specifics on your current battery. It is very possible that this is the type of battery in your cart. These batteries may be charged after every use. Please call us at 800-323-0620 with the information on your currrent battery, so we can assist you in verifying this is the proper battery for your application.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:35.930-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PFW1, prod, sort_default
1 of 1
  • 2015-05-05T19:54:35.932-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PFW1, prod, sort_default
1 of 1