Skip Content

LED Area Light, 4000K,21W,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Area Light, 4000K, 21W, Silver

Price $163.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • UNSPSC # 39111605
  • Catalog Page # 709
  • Shipping Weight 2.76 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArea Light
  • Watts21
  • Housing FinishSilver
  • Housing MaterialDie Cast Aluminum
  • Light DistributionWide
  • Lumens1412
  • Lumens Per Watt69
  • MountingArm
  • Voltage120VAC
  • Color Temp.4000
  • CRI73
  • Height5-1/4"
  • Width7"
  • Length9-3/8"
  • Lens MaterialPolycarbonate
  • Temp. Range0 to 40 Degrees C
  • Rated Life50,000 hr.
  • IncludesPhoto Eye
  • Description/Special FeaturesPhoto Eye
  • StandardsIESNA LM-79, LM-80 Standards, UL, Wet Location
  • Warranty5 yr.
  • LED Replacement For100W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Repair Parts

Displaying repair parts for model:
  • TDD LED 1 40K 120 PE

Rated 3 out of 5 by 4reviewers.
Rated 3 out of 5 by The light is awsome! But.... It went out on us for no reason after about a month? We'll see how the warranty part of this works out now. October 21, 2014
Rated 4 out of 5 by For the price point and performance you can't go wrong. Since my first purchase of this product I have been pleasantly surprised with the clean and efficient look this product produces. I have replaced many of the MH bulbs around campus and haven't had any issues, however, if I had experienced any issues I'm confident that Grainger would competently assist me in resolving those quickly and proficiently. August 15, 2014
Rated 4 out of 5 by We have installed a few of these LED lights around campus in parking lots, walking areas, and hope to retrofit additional existing MH lighting into this format. My only complaint (which is why I put 4/5 Stars) is that they don't currently make it in a 120/277V configuration. That would make me really happy.Light works great, a little spotty (but its a spot light), nice and light and easy to install. Hope to buy more soon. April 22, 2014
Rated 1 out of 5 by I purchased this LED light fixture new to replace my old HPS yard light fixture. After installation I was fairly satisfied on the brightness and area coverage, but after 63 days (approx 882 hours) of service it failed to come on. It just flickers like it wants to come on, but it's a failure. December 29, 2013
  • 2015-05-02T20:19:09.923-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_22CM16, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about marjh is loaded.
Additional information about marjh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manfuacturer, this fixture will mount on a 1 1/2" pipe, maximum.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Yes it does. We have used U-bolts to secure it and it seems to work great.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Lightson4Life is loaded.
Additional information about Lightson4Life could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-02T20:15:56.832-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22CM16, prod, sort_default
1 of 1
  • 2015-05-02T20:15:56.834-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22CM16, prod, sort_default
1 of 1