Skip Content

Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4VZT8
  • Mfr. Model # HS0750-0602FA-M/BB
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 385.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Workbench Cabinet
  • Load Capacity 440 lb.
  • Overall Length 22-1/2"
  • Overall Width 40-1/4"
  • Overall Height 43-1/4"
  • Number of Drawers 6
  • Caster Type (2) Rigid, (2) Swivel
  • Material Steel
  • Color Bright Blue
  • Finish Powder Coated
  • Handle Tubular
  • Drawer Load Rating 440 lb.
  • Drawer Height (2) 2-1/8, (2) 3-1/8, 5-1/8, 9"
  • Drawer Width 36"
  • Drawer Depth 18"
  • Includes Patented Locking System, (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.