Skip Content

Mobile Workbench Cabinet,28-1/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mobile Workbench Cabinet, 28-1/4 In. W

Price: NA

Item no longer available


  • Item # 4VZT2
  • Mfr. Model # ST0750-0602NA-M/BB
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 287.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMobile Workbench Cabinet
  • Load Capacity165 lb.
  • Overall Length22-1/2"
  • Overall Width28-1/4"
  • Overall Height43-1/4"
  • Number of Drawers6
  • Caster Type(2) Rigid, (2) Swivel
  • MaterialSteel
  • ColorBright Blue
  • FinishPowder Coat
  • HandleTubular
  • Drawer Load Rating165 lb.
  • Drawer Height(2) 2-1/8, (2) 3-1/8, 5-1/8, 9"
  • Drawer Width24"
  • Drawer Depth18"
  • IncludesPatented Locking System, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.