Skip Content

Classic Blue Mobile Service Bench, 165 lb. per drawer Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Classic Blue Mobile Service Bench, 165 lb. per drawer Load Capacity

Price $3,013.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VM51
  • Mfr. Model # MPNW600-WWG
  • UNSPSC # 24112401
  • Catalog Page # 1451
  • Shipping Weight 315.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lista
Drawers automatically latch when closed. Include 5 dividable drawers and a hinged door cabinet with 1 shelf. Locking system includes 2 keys. PrevenTip® lock prevents cabinet from tipping over.
Wood-Top Modular Mobile Service Benches
• Shipped assembled; just attach handles 6" casters (2 swivel locking, 2 rigid) 1-3/4" hardwood top

View More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 165 lb. per drawer
  • Overall Length 28-1/2"
  • Overall Width 39"
  • Overall Height 37-1/4"
  • Number of Doors 1
  • Number of Shelves 1
  • Number of Drawers 5
  • Caster Dia. 6"
  • Caster Type (2) Swivel w/Lock, (2) Rigid
  • Material Wood Top, Steel Cabinet
  • Color Classic Blue
  • Drawer Load Rating 165 lb.
  • Drawer Height (2) 2-1/8, 3-1/8, 5-1/8, 7-1/16"
  • Drawer Width 18"
  • Drawer Depth 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.