Skip Content

Prtbl Grease Pump,35 lb. Pail,7200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Prtbl Grease Pump, 35 lb. Pail, 7200 psi

Price $1,241.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ANR1
  • Mfr. Model # 13027T-S1
  • UNSPSC # 40151524
  • Catalog Page # 1211
  • Shipping Weight 25.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Grease Pump with Gun
  • Air Motor Size 3.5"
  • Fits Container Size 35 lb./5 gal. Pail
  • Volume per Minute 48 oz.
  • Pump Ratio 60:1
  • Consumption @ 100 PSI 12 cfm
  • Max. Pressure 7200 psi
  • Air Inlet 1/4" NPTF
  • Grease Type NLGI #1 & 2
  • Hose Length 6 ft.
  • Material Machined Steel and Aluminum Components with Buna N Seals
  • Drum Cover Dia. 12"
  • Tube Dia. 1-1/4"
  • Application Portable greasing of automobiles, trucks, and machinary via grease fittings and/or direct application
  • Features System Features High Ratio 60:1 Pump for Improved Performance When Pumping Thick and Tacky Greases. A High Efficiency Follower Plate Using Double 'O' Ring Seals at the Pump Shaft Eliminates Pump Cavitation and Minimizes Residual Grease at the Bottom of the Container.
  • Includes Pail Cover, Follower Plate, 1/4" x 6' High Pressure Hose, 'Z' Swivel and Grease Control Handle with Rigid Spout and Four Jaw Coupler and Convenient Carry Handle.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.