Skip Content

Grease Meter, Rigid Spout Z Swivel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease Meter, Rigid Spout Z Swivel

Price $834.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ANP7
  • Mfr. Model # 100451
  • UNSPSC # 27112901
  • Catalog Page # N/A
  • Shipping Weight 3.66 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrease Meter
  • Dial/Digit Totals4 Digit Floating Decimal
  • Dial GraduationOz./Lbs.
  • Quarts Per MinuteOzs./Lbs.
  • Operating Pressure (PSI)7800 PSI
  • Inlet (In.)1/4" NPTF
  • Outlet (In.)1/8" NPTF
  • Extension Type6" Rigid
  • Nozzle TypeAuto
  • For Use WithAir Operated Grease Pumps, Used in Place of Grease Control Handle
  • IncludesDigital Grease meter, Batteries, Z Swivel, Extension, and (4) Jaw Grease Couplers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am trying to find a metering system that will dispense a small amount of grease ~.015 oz.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ACCradle is loaded.
Additional information about ACCradle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 6ANP7 is designed to provide a volume of grease in a maintenance environment. This is calibrated in either gallons, quarts, pints and liters. Typically a manual grease gun will deliver approximately .029 oz. of grease per stroke. An example for that is Grainger part number 6WA97. Is it possible to examine other options? Please consider calling Grainger to provide more relevant application details. The phone number is 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:29.825-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ANP7, prod, sort_default
1 of 1
  • 2015-05-02T20:15:29.827-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ANP7, prod, sort_default
1 of 1