Skip Content

Wheel Bearing Grease, 14 oz., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wheel Bearing Grease, 14 oz., Black

Price $8.04 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NGW7
  • Mfr. Model # GR013
  • UNSPSC # 15121902
  • Catalog Page # 1165
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Bearing Grease
  • Base Polyurea/petro
  • Size 14 oz.
  • Container Type Tube
  • NLGI Grade 2 - GC-LB
  • Color Blue
  • Flash Point 410 Degrees F
  • Dropping Point 500 Degrees F
  • Four-Ball Wear 0.6mm
  • Specific Gravity 0.89
  • Timken OK Load 45 lb.
  • Viscosity @ 40C Not Specified
  • Viscosity @ 100C 800
  • Application Farm, Home, Shop
  • Standards NLGI GC-LB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.