Skip Content

Correction Tape,1/5W,White,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Correction Tape, 1/5W, White, PK2

LIQUID PAPER

Price: $7.55 / pkg. of 2

Please sign in or register to access lists

  • Item # 2LTR5
  • Mfr. Model # 6137206
  • UNSPSC # 44121801
  • Catalog Page # 2133
  • Shipping Weight 0.1 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.

Technical Specs

  • ItemCorrection Tape
  • Length393-19/32"
  • Width1/5"
  • ColorWhite
How can we improve our Technical Specifications?

Details

Super-strong film resists breaking and applies dry for instant corrections. Ideal for correcting single or multiple lines of text before copying or faxing.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.