Skip Content

Gray Flexible Nonmetallic Liquid Tight Conduit, NM Series, 1/2" Conduit Size, 50 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray Flexible Nonmetallic Liquid Tight Conduit, NM Series, 1/2" Conduit Size, 50 ft. Length

Price $63.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JC63
  • Mfr. Model # NM-11x50 GRY
  • NSN # 5975-00-421-1317
  • UNSPSC # 39121420
  • Catalog Page # 417
  • Shipping Weight 6.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible Conduit
Type NM, NM2, and NMHT
May be used with nonmetallic or metallic liquid-tight fittings.

View More

Technical Specs

  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series NM
  • Conduit Size 1/2"
  • Length 50 ft.
  • Color Gray
  • Core Material Rigid PVC
  • Temp. Range -4 Degrees to 176 Degrees F
  • Standards UL E79308, CSA LL18858 Conforms to CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
  • Inside Dia. 0.622"
  • Outside Dia. 0.820"
  • Bend Radius 3-1/4"
  • Jacket Material PVC
  • Special Features Type B Construction
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.