Skip Content

Liquid-Tight Conduit,1 In x 100 ft,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid-Tight Conduit, 1 In x 100 ft, Red

Price $606.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16R028
  • Mfr. Model # LA13x100 RED
  • UNSPSC # 39121202
  • Catalog Page # N/A
  • Shipping Weight 82.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Metallic Liquid Tight Conduit
  • SeriesLA
  • Conduit Size1"
  • Length100 ft.
  • ColorRed
  • Core MaterialHot Dipped Galvanized Steel
  • Temp. Range-4 Degrees to 140 Degrees F
  • StandardsUL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant
  • Inside Dia.1.041"
  • Outside Dia.1.290"
  • Bend Radius5-1/2"
  • Jacket MaterialFlame Retardant PVC
  • Special FeaturesSpecially Colored conduit that is used for quick identification of circuits. The 3/8" through 1-1/4" trade sizes are Square Lock formed and include a bonding strip of copper that is enclosed within the convolutions throughout their entire length. The 1-1/2" through 4" trade sizes are designed with a fully interlocked strip. The Liquid Tight jacketing material which resists oils, mild acids and exposure to sunlight.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.