Skip Content

Liquid-Tight Conduit,3/4in x 100ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid-Tight Conduit, 3/4in x 100ft, Black

Price $1,480.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16P982
  • Mfr. Model # CEA-12x100 BLK
  • UNSPSC # 39121202
  • Catalog Page # N/A
  • Shipping Weight 33.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Metallic Liquid Tight Conduit
  • SeriesCEA
  • Conduit Size3/4"
  • Length100 ft.
  • ColorBlack
  • Core MaterialGalvanized Steel
  • Temp. Range-40 Degrees to 80 Degrees C
  • StandardsWEEE Compliant, RoHS Compliant
  • Inside Dia.0.820"
  • Outside Dia.1.030"
  • Bend Radius2-1/2"
  • Jacket MaterialFlame Retardation, Low Smoke and Toxicity Generation Thermoplastic Polyurethane
  • Special FeaturesCore Contains String Packing Between The Helical Convolutions In Trade Sizes 3/8" Through 2". Acidic Gases Are Virtually Eliminated As Products Of Combustion. This Product Is Ideally Suited For Installation In Confined Or Enclosed Areas Where Construction Materials Must Have Limited Smoke, Low Flame Spread And Low Toxic Gas Emissions In The Event Of Fire. Such Applications Include Mass Transit Vehicles Where Cea Is Extensively Used For Wiring Harnesses Within And Under Passenger Rail Cars. Other Applications Include Use In Underground Subway Structures And Tunnels.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.