Skip Content

Gnrl Prps Foot Swtch,Momentary Action close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gnrl Prps Foot Swtch, Momentary Action

Price $78.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W463
  • Mfr. Model # 632-SC3
  • UNSPSC # 39121537
  • Catalog Page # 395
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Foot Switch
  • ActionMomentary
  • Contact FormSPST-NO
  • NEMA Rating1
  • Length4-1/2"
  • Width3-1/2"
  • Depth1-1/2"
  • Current Rating15
  • HP3/4
  • Voltage Rating125VAC
  • ColorBlack
  • Cord Type14/3
  • Cord Length8 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Used in the past as a polisher/grinder for jewelry trade. I purchased when jeweler liquidated business.
12/3 cord partially cut and should be replaced. Does the 14/3 cord work? My son is an apprentice jeweler and helping him prepare a home work bench.
HP on the motor is 1/3 so it seems it is comparable to the 3/4 hp spec in your site and catalogue.
5 months ago
by
Read all my Q&A
 
Please wait while more information about JohnMo is loaded.
Additional information about JohnMo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch can operate the motor specified.

Thank you for using Grainger Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:41:34.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W463, prod, sort_default
1 of 1
  • 2015-03-30T19:41:34.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W463, prod, sort_default
1 of 1